Zoro Homepage

Keystone Mount

  • Mfr # K-M1/3

  • Zoro # G116555965


product price: $12.19
/ea
Sold in multiples of 200 for $2,438.00

Key Features

Number of Ports
1
Overall Depth
3/8 in
Color
White
Standards
UL Listed
Features
Customize with any Keystone Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-M1/3
Zoro #
G116555965
UPC #
810132436253
Country of Origin
China

Dimensions

Overall Depth
3/8 in
Overall Width
1 1/2 in
Overall Height
4 1/8 in

Details

Number of Ports
1
Item
Keystone Mount
Color
White
Standards
UL Listed
Features
Customize with any Keystone Insert
Compatible Module Type
Keystone
For Use With
Standard Decorator

Description

Keystone Mount, Compatible Module Type Keystone, Color White, Number of Ports 1, Features Customize with any Keystone Insert, For Use With Standard Decorator, Overall Depth 3/8 in, Overall Height 4 1/8 in, Overall Width 1 1/2 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.