Keystone Mount
Mfr # K-M2/3
Zoro # G816555791
product price: $14.89
/eaSold in multiples of 200 for $2,978.00
Key Features
Overall Height
4 1/8 in
Features
Customize with any Two Keystone Inserts
For Use With
Standard Decorator
Overall Depth
3/8 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-M2/3
Zoro #
G816555791
UPC #
810132436260
Country of Origin
China
Dimensions
Overall Height
4 1/8 in
Overall Depth
3/8 in
Overall Width
1 1/2 in
Details
Features
Customize with any Two Keystone Inserts
For Use With
Standard Decorator
Standards
UL Listed
Color
White
Item
Keystone Mount
Compatible Module Type
Keystone
Number of Ports
2
Description
Keystone Mount, Compatible Module Type Keystone, Color White, Number of Ports 2, Features Customize with any Two Keystone Inserts, For Use With Standard Decorator, Overall Depth 3/8 in, Overall Height 4 1/8 in, Overall Width 1 1/2 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.