Zoro Homepage

Leaf Spring, Optical Fiber Cleaving

  • Mfr # FC-65

  • Zoro # G9191528


product price: $87.95
/ea
Free Shipping & Returns

Key Features

For Use With
Fiber Optic Cables
Application
Optical Fiber Cleaving
Features
Flexible and Rule Based
Material
Rubber-coated Copper
Height
0.063 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-65
Zoro #
G9191528
UPC #
811490017320
Country of Origin
China

Dimensions

Height
0.063 Inch
Width
2 Inch

Details

Item
Replacement Leaf Spring
For Use With
Fiber Optic Cables
Application
Optical Fiber Cleaving
Features
Flexible and Rule Based
Material
Rubber-coated Copper
Product Material
Rubber-coatedCopper

Description

Replacement Leaf Spring, Application Optical Fiber Cleaving, For Use With Fiber Optic Cables, Features Flexible and Rule Based

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.