9 1/2 in Linemans Plier Fish Tape Puller, Wire Crimper, Chrome Vanadium Steel
Mfr # JIC-685
Zoro # G5417470
product price:Â $38.74
/eaKey Features
Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
3/4 in
Handle Type
Dipped
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JIC-685
Zoro #
G5417470
UPC #
811490012271
Country of Origin
China
Dimensions
Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
3/4 in
Overall Length
9 1/2 in
Details
Handle Type
Dipped
Material
Chrome Vanadium Steel
Tether Capable
Tether Capable
High Leverage
No
Spring Return
No
Fish Tape Puller
Yes
Item
Linemans Plier
Wire Crimper
Yes
Tether Style
Tether Capable
Plier Material
Chrome Vanadium Steel
Handle Style
Dipped
Description
Linemans Plier, Overall Length 9 1/2 in, Jaw Length 1 5/8 in, Jaw Width 1 1/4 in, Jaw Thickness 3/4 in, Handle Style Dipped, High Leverage No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.