Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linesmans B Wrench, Steel

  • Mfr # JIC-650

  • Zoro # G2229184


product price: $49.95
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Features
Large End of The Wrench Accommodates 5/8 and 3/4 Bolts to NEMA Standards; Small End of The Wrench Accommodates 3/8 Bolts, 1/2 Bolts and 1/2 Drive Screw Heads to NEMA Standards
Material
Alloy Steel
Overall Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JIC-650
Zoro #
G2229184
UPC #
811490014190
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
2 in
Head Thickness
1 1/4 in
Wrench Length Style
Long
Head Size
3/8 in, 1/2 in, 5/8 in, 3/4 in

Details

Item
Linesman's B Wrench
Number of Pieces
1
SAE or Metric
SAE
Features
Large End of The Wrench Accommodates 5/8 and 3/4 Bolts to NEMA Standards; Small End of The Wrench Accommodates 3/8 Bolts, 1/2 Bolts and 1/2 Drive Screw Heads to NEMA Standards
Material
Alloy Steel
Nonsparking
No
Standards
NEMA
Sub-Category
B Wrench
Handle Type
One Piece
Non-Magnetic
Yes
Finish
Brushed
Corrosion Resistant
Yes
Opening Type
Rounded
Weight
1.87 lb
Measurement Type
SAE
Tether Style
Tether Capable
Wrench Shape
Straight
Single End/Double End
Double End
Reversing
No
Head Offset Angle
0 Degrees
Handle Color
Silver
Wrench Product Grouping
Wrenches
Ratcheting
No
Opening Angle (Deg.)
0 Degrees
Head Type
Offset
Insulated
No

Description

Linesman's B Wrench, Alloy Steel, Brushed, Head Size 3/8 in, 1/2 in, 5/8 in, 3/4 in, Overall Length 13 in, 0 Degrees , Head Thickness 1 1/4 in, Insulated No, SAE, Double End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.