Zoro Homepage
This item is Discontinued.
Jonard Tools Long Nose Plier, 6-3/16 in., Smooth KS21257L3

Long Nose Plier, 6-3/16 in., Smooth (Discontinued)

  • Mfr # KS21257L3
  • Zoro # G1912486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS21257L3
Zoro #
G1912486
UPC #
811490011342
Country of Origin
China

Dimensions

Overall Length
6-3/16"
Tip Width
1/16"
Jaw Width
3/4"
Jaw Length
1-1/2"

Description

Long Nose Plier, Nose Shape Straight, Jaw Bend 0 Degrees , Overall Length 6 3/16 in, Jaw Length 1 1/2 in, Tip Width 1/16 in, Insulated No, Voltage Rating Not Rated, Features Crusher, 0.030 in Stripping Hole, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.