Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nose Plier, 6-3/16", Smooth

  • Mfr # KS21257L3

  • Zoro # G5417227


product price: $32.95
/ea

Key Features

Number of Pieces
1
SAE or Metric
SAE
Features
Side Cutting Edges; Crushing Slot; 0.030 Stripping Hole for 22 AWG Wire; Ergonomically Designed Handle with Dipped Plastic Grip; Side-Cut
Nonsparking
No
Tip Width
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS21257L3
Zoro #
G5417227
UPC #
811490011342
Country of Origin
China

Dimensions

Tip Width
1/16"
Jaw Width
3/4"
Overall Length
6-1/2"
Jaw Length
1-1/2"

Details

Item
Long Nose Plier
Number of Pieces
1
SAE or Metric
SAE
Features
Side Cutting Edges; Crushing Slot; 0.030 Stripping Hole for 22 AWG Wire; Ergonomically Designed Handle with Dipped Plastic Grip; Side-Cut
Nonsparking
No
Spring Return
No
Gripping Surface
Smooth
Wire Stripper
Yes
Handle Type
Dipped
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wire Crimper
No
Cutting Capacity/Material
24 to 22 AWG Copper Wire
Handle Color
Yellow
Material
Carbon Steel
ESD Safe
No
Side Cutter
Yes
Jaw Bend
0 Degrees
Joint Type
Box
Max. Jaw Opening
1-1/4"
Voltage Rating
Not Rated
Sub-Category
Pliers
Insulated / Uninsulated
Uninsulated
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Long Nose Plier, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.