This item is Discontinued.

Jonard Tools 9-1/2" Micro Duct Cutter for Up to 64mm, Fiber, L 2.52" MDC-64

9-1/2" Micro Duct Cutter for Up to 64mm, Fiber, L 2.52" (Discontinued)

  • Mfr # MDC-64
  • Zoro # G7314662
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDC-64
Zoro #
G7314662
UPC #
811490019324
Country of Origin
China

Dimensions

Overall Length
9-1/2"

Details

Capacity
2.52"
Material
Aluminum Alloy
Features
Comfortable One Hand Operation and Easy Open Release, Blade is Made From Stainless Steel
Number of Pieces
1
Cutting Action
Straight/Square
Item
Micro Duct Cutter for Up to 64mm,Fiber,L

Description

Micro Duct Cutter for Up to 64mm,Fiber,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.