Zoro Homepage

Nut Driver, 3/8", Hollow, 3"

  • Mfr # ND-63038

  • Zoro # G5417400


product price: $10.95
/ea

Key Features

SAE or Metric
SAE
Insulated
No
Nonsparking
No
Nut Driver Shank Material
Alloy Steel
Nut Driver Handle Material
Multi-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-63038
Zoro #
G5417400
UPC #
811490012080
Country of Origin
China

Dimensions

Nut Driver Hex Size
3/8 in
Nut Driver Shank Length
3 in
Nut Driver Overall Length
7 in

Details

SAE or Metric
SAE
Insulated
No
Item
Nut Driver
Nonsparking
No
Nut Driver Shank Material
Alloy Steel
Nut Driver Handle Material
Multi-Component
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nut Driver Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Shank Style
Hollow Round
Magnetic/Nonmagnetic
Nonmagnetic
Nut Holding
No
ESD Safe
No
Nut Driver Handle Color
Yellow with Black Grip
Tether Style
Tether Capable

Description

Nut Driver, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.