Zoro Homepage

Open End Wrench

  • Mfr # OW-38716

  • Zoro # G9191920


product price: $8.89
/ea

Key Features

Material
Alloy Steel
Includes
Angled Offsets
Overall Length
6 1/4 in
Weight
0.17 lb
Head Type
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OW-38716
Zoro #
G9191920
UPC #
811490017597
Country of Origin
China

Dimensions

Overall Length
6 1/4 in
Head Thickness
1/4 in
Overall Width
1 in
Head Size
3/8 in, 7/16 in
Wrench Length Style
Standard

Details

Item
Open End Wrench
Material
Alloy Steel
Includes
Angled Offsets
Weight
0.17 lb
Head Type
Offset
Handle Type
One Piece
Standards
NEMA
Nonsparking
No
Finish
Chrome
Wrench Shape
Straight
Single End/Double End
Double End
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
0 Degrees
Corrosion Resistant
Yes
Insulated
No
Opening Type
Rounded
Wrench Product Grouping
Wrenches
Measurement Type
SAE
Reversing
No
Non-Magnetic
Yes
Ratcheting
No
Handle Color
Silver

Description

Open End Wrench, Alloy Steel, Chrome, Head Size 3/8 in, 7/16 in, Overall Length 6 1/4 in, 0 Degrees , Head Thickness 1/4 in, Insulated No, SAE, Double End, Rounded, One Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.