Optical Fiber Identifier
- Mfr # OFI-100
- Zoro # G122823881
product price:Â
$
769.95
/ea
Free Shipping & Returns
Key Features
Testing Functions
Optical Power Measuring
Display Screen Type
LCD
Adapters Included
0.25 mm, 0.9 mm, 2.0 mm, 3.0 mm
Dustproof
Yes
Number of Batteries Required
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OFI-100
- Zoro #
- G122823881
- UPC #
- 810053351529
- Country of Origin
- China
- Testing Functions
- Optical Power Measuring
- Display Screen Type
- LCD
- Adapters Included
- 0.25 mm, 0.9 mm, 2.0 mm, 3.0 mm
- Dustproof
- Yes
- Number of Batteries Required
- 2
- Includes Software
- No
- IP Rating
- IP40
- Product Type
- Fiber Identifier
- Minimum Operating Temperature
- 14 Degrees F
- Maximum Power Measurement
- -46 dBm
- Calibration Certificate
- Available Separately
- Minimum Power Measurement
- 10 dBm
- Item
- Optical Fiber Identifier
- CAT Safety Rating
- CAT I
- Features
- Fiber Mode Measured
- Multi-Mode, Single-Mode
- Auto Power Off
- No
- Alert Type
- Light, Sound
- Maximum Operating Temperature
- 60 Degrees C
- Display Type
- Digital
- Includes
- (2) AA Batteries, Adapter for 2 or 3 mm and 250 or 900 nm Fibers, Carrying Pouch
Dimensions
- Maximum Wavelength Measurement
- 1,700 nm
- Battery Size
- AA
- Minimum Wavelength Measurement
- 800 nm
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
Description
Optical Fiber Identifier, Calibration Certificate Available Separately, Adapters Included 0.25 mm, 0.9 mm, 2.0 mm, 3.0 mm, CAT Safety Rating CAT I, Alert Type Light, Sound, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Fiber Identifier, Testing Functions Optical Power Measuring, Auto Power Off No, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LCD, Display Type Digital, Dustproof Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.