Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Stick, Pointed/Flat, 3/16 in, PK100

  • Mfr # S-389/100

  • Zoro # G5163794


product price: $37.49
/pk 100, $0.37/ea

Key Features

Application
Adjustment, Alignment, Burnishers
Number of Pieces
100
Color
natural
Length (In.)
7
Material
Birch Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-389/100
Zoro #
G5163794
UPC #
811490014671
Country of Origin
China

Dimensions

Length (In.)
7
Tip Size
3/16 in
Tool Diameter
3/16 in
Tool Length
7 in
Overall Length (In.)
7 in

Details

Item
Orange Stick
Application
Adjustment, Alignment, Burnishers
Number of Pieces
100
Color
natural
Material
Birch Wood
Tip Shape
Pointed/Flat
Includes
(100) Orange Sticks
Tip Type
Pointed, Slotted
Body Color
Natural
Body Material
Birch Wood
Product Type
Orange Stick
For Use With
Electrical Components, Fine Wires, Other Delicate Components, Separating Contact Points
Tool Weight
0.479 lb

Description

Orange Stick, Product Type Orange Stick, Application Adjustment, Alignment, Burnishers, Tip Type Pointed, Slotted, Tool Length 7 in, Body Color Natural, Body Material Birch Wood, For Use With Electrical Components, Fine Wires, Other Delicate Components, Separating Contact Points, Includes (100) Orange Sticks, Number of Pieces 100, Tool Diameter 3/16 in, Tool Weight 0.479 lb, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.