Zoro Homepage

Orange Sticks Modified, Flat, PK10

  • Mfr # S-389M/10

  • Zoro # G1597391


product price: $7.39
/pk 10, $0.74/ea

Key Features

Application
Adjustment, Alignment, Burnishers
Number of Pieces
10
Color
natural
Length (In.)
7
Material
Birch Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-389M/10
Zoro #
G1597391
UPC #
811490011847
Country of Origin
China

Dimensions

Length (In.)
7
Tip Size
0.05"
Tool Length
7 in
Tool Diameter
3/16 in
Overall Length (In.)
7 in

Details

Item
Orange Sticks Modified
Application
Adjustment, Alignment, Burnishers
Number of Pieces
10
Color
natural
Material
Birch Wood
Features
Static Free
Tip Shape
Both Flat
Includes
(10) Double-Ended Orange Sticks
Body Material
Birch Wood
Product Type
Orange Stick
For Use With
Electrical Components, Fine Wires, Other Delicate Components, Separating Contact Points
Tool Weight
0.046 lb
Tip Type
Double Slotted
Body Color
Natural

Description

The JONARD TOOLS S-389M/10 Orange Sticks Modified is the perfect tool for inserting, removing, and adjusting fine springs and other small parts in tight areas. The tip of this alignment tool is both flat and static free. It can be used to insert, remove, and adjust fine springs and other small parts in tight areas. This pack contains 10 orange sticks modified measuring 7 inches each. For easy insertion into confined spaces, you need the JONARD TOOLS Orange Sticks Modified 7".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.