Zoro Homepage

Orange Sticks, Pointed/Flat, PK10

  • Mfr # S-389/10

  • Zoro # G1270342


product price: $5.99
/pk 10, $0.60/ea

Key Features

Application
Adjustment, Alignment, Burnishers
Number of Pieces
10
Color
natural
Length (In.)
7
Material
Birch Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-389/10
Zoro #
G1270342
UPC #
811490011175
Country of Origin
China

Dimensions

Length (In.)
7
Tool Diameter
3/16 in
Tool Length
7 in
Overall Length (In.)
7 in

Details

Item
Orange Sticks
Application
Adjustment, Alignment, Burnishers
Number of Pieces
10
Color
natural
Material
Birch Wood
Tip Shape
1 Pointed, 1 Flat
Includes
(10) Orange Sticks
Features
Static Free
Tool Weight
0.049 lb
Tip Type
Pointed, Slotted
Product Type
Orange Stick
For Use With
Electrical Components, Fine Wires, Other Delicate Components, Separating Contact Points
Body Color
Natural
Body Material
Birch Wood

Description

When you need to work in tight spaces, the JONARD TOOLS S-389/10 Orange Sticks are the perfect solution. They can be used for inserting, removing and adjusting fine springs and other small parts. The orange sticks have a pointed tip on one end and a flat tip on the other. They are made of natural wood, which is static free so it will not create sparks or cause short circuits. The 7 in. long sticks have a length that makes them ideal for working in confined areas. When you want to get into hard to reach places without having to struggle, the JONARD TOOLS Orange Sticks are just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.