Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Saw Blade, Steel, 3-3/4" L

  • Mfr # EBC-400

  • Zoro # G7781186


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/4 in
Number of Pieces
1
Application
Cutting Drywall
For Use With
All Oscillating Tools
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-400
Zoro #
G7781186
UPC #
811490017467
Country of Origin
United States

Dimensions

Overall Length
3 3/4 in
Size
2 3/8 in x 3 3/4 in
Blade Thickness
1 1/2 in
Blade Length
3 3/4 in
Blade Width
2 3/8 in
Overall Width
2 3/8 in
Overall Thickness
1.5 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Application
Cutting Drywall
For Use With
All Oscillating Tools
Material
Steel
Blade Type
Long Cutting
Blade Shape
Rectangular
Connection Style
Universal Open-Back
Oscillating Tool Accessory Type
Electrical Wall Box Cutter
Materials Cut
Drywall
Primary Material Application
Drywall
Edge Material
Stamped Steel
Maximum Oscillations per Minute
0
Blade Material
Steel
Cutting Edge Style
Toothed
Product Type
Oscillating Tool Blade
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
For Workpiece Material
Drywall

Description

Oscillating Tool Blade, Blade Type Long Cutting, Connection Style Universal Open-Back, Blade Shape Rectangular, Blade Material Steel, Blade Width 2 3/8 in, Blade Length 3 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute 0, Primary Material Application Drywall, Blade Thickness 1 1/2 in, Materials Cut Drywall, Cutting Edge Style Toothed, Edge Material Stamped Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.