Zoro Homepage

OscilToolBladeSet, 2pcs, W:1.5";3.75";4

  • Mfr # EBW-812

  • Zoro # G204397781


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Number of Pieces
2
Application
Straight Cutting
Includes
EBC-800, WTL-12
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBW-812
Zoro #
G204397781
UPC #
810053350393
Country of Origin
United States

Dimensions

Overall Length
9 in
Blade Thickness
2 mm
Blade Length
9 in
Overall Width
1 1/2 in, 3 3/4 in, 4 in

Details

Item
Oscillating Tool Blade Set
Number of Pieces
2
Application
Straight Cutting
Includes
EBC-800, WTL-12
Material
Stainless Steel
Materials Cut
Drywall, Metal, Plastic
Compatible with Adapter
Arlington Industries LVL1 and LVL2 Boxes, Carlon B114R and B12R Single Gang Boxes, Carlon B225R Double Gang Boxes, Carlon SC100RR Low Voltage Plates
Oscillating Tool Accessory Type
Electrical Wall Box Cutter
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Primary Material Application
General Purpose
Blade Material
Stainless Steel
Connection Style
Universal Open-Back
Blade Type
Straight Cutting
Maximum Oscillations per Minute
20,000
Blade Shape
Rectangular
For Workpiece Material
Drywall, Metal, Plastic
Number of Blades
2
Product Type
Oscillating Tool Blade Set

Description

Oscillating Tool Blade Set, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Rectangular, Blade Material Stainless Steel, Blade Width Not Applicable, Blade Length 9 in, Overall Length 9 in, Maximum Oscillations per Minute 20,000, Primary Material Application General Purpose, Materials Cut Drywall, Metal, Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.