This item is Discontinued.

Jonard Tools Panel Knockout Kit, 2 Pc WBK-100

This item is Discontinued.

Jonard Tools

Panel Knockout Kit, 2 Pc (Discontinued)

Mfr # WBK-100
Zoro # G2370864
UPC # 811490010611
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBK-100
Zoro #
G2370864
UPC #
811490010611
Country of Origin
China

Dimensions

Overall Length
12 in
Bar Diameter
1/4 in
End Width
1/4 in
Handle Length
5 in
Bar Width
1/4 in

Details

Item
Panel Knockout Kit
Number of Pieces
1
SAE or Metric
SAE
Features
Removes Panel Knockouts Without Damaging Drywall
Function
For Installation of Electrical, Security, and Datacom Cables
Type
Screwdriver Style
Sub-Category
Electrical Knockout Kit
End Style
Wedge
End Angle Style
Offset
Number of Nail Slots
0
Bar Shape
Square

Description

When it comes to electrical work, Jonard Tools' WBK-100 Panel Knockout Kit is a tool you can count on. This knockout kit features 2 pcs that are designed for installation of electrical, security and datacom cables. It has the ability to remove panel knockouts without damaging drywall. The function of this general hand tool kit is for installation of electrical, security and datacom cables. It measures SAE and comes in a 2-pc set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.