Zoro Homepage

Phillips, Caninet Slotted, Nut Bit 7-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4

  • Mfr # SD-61

  • Zoro # G5417437


product price: $10.95
/ea

Key Features

Drive Size
1/4 in, 5/16 in
Bit Style
Phillips, Caninet Slotted, Nut
Overall Length
7-1/2 in
Number of Pieces
4
Features
Corrosion Resistant Shaft, Magnetized Tip, Size and Style Marked On End Of Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-61
Zoro #
G5417437
UPC #
811490014978
Country of Origin
China

Dimensions

Drive Size
1/4 in, 5/16 in
Overall Length
7-1/2 in
Sizes Included
PH1 x 3/16 in Slotted, PH2 x 9/32 in

Details

Item
Multi-Bit Screwdriver
Bit Style
Phillips, Caninet Slotted, Nut
Number of Pieces
4
Features
Corrosion Resistant Shaft, Magnetized Tip, Size and Style Marked On End Of Handle
Includes
Nutdriver 1/4 in x 5/16 in
Finish
Polished
Nonsparking
No
Ratcheting
No
Standards
ASME/ANSI
Tip Style Group
Crosspoint, Slotted
Shank Type
Solid
Primary Application
General Purpose
Shank Material
Steel
Handle Design
Cushion Grip
Bit Retainer Type
Magnetic
Driver Type
6-in-1
Screwdriver Bit Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Material
Plastic
Screwdriver Tip Style
Keystone Slotted/Phillips
ESD Safe
No
Single End/Double End
Double End
Tether Capable
Tether Capable
Tether Style
Tether Capable

Description

Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.