Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Extractor, 3 in, Contact Size 16-20

  • Mfr # R-5926

  • Zoro # G2560013


product price: $19.19
/ea

Key Features

Number of Pieces
1
Material
Stainless Steel and Plastic
Length (In.)
3 in
Contact Type
Back Release
Contact Size
16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-5926
Zoro #
G2560013
UPC #
811490010307
Country of Origin
China

Dimensions

Length (In.)
3 in
Contact Size
16-20

Details

Item
Pin Extractor
Number of Pieces
1
Material
Stainless Steel and Plastic
Contact Type
Back Release
Application
Contacts Made By Amp, Amphenol, Bendix, Burndy, Cannon, Cinch, Continental, Elco, Flight, Pyle National, Deutsch
Features
Smooth Built-In Plunger Makes Removal of Pins Quick And Easy
Color Code
Black
Tool Weight
0.066 lb

Description

The Jonard Tools R-5926 Pin Extractor is the perfect tool for removing fasteners. It can extract pins, dowels and tacks. The pin extractor has a 3 in. length and 16-20 contact size. Made of stainless steel and plastic, it is durable and strong enough to handle tough jobs. If you need to remove fasteners or pins, this Jonard Tools Pin Extractor will be your go-to tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.