Zoro Homepage

Pocket Toner, LED, Wire Continuity Testing

  • Mfr # PT-300A

  • Zoro # G9056722


product price: $32.29
/ea

Key Features

For Use With
Alarm, CATV, Satellites, Security
Display
LED
Application
Wire Continuity Testing
Measures
Feet, Meters
Features
Loud Tone Identifies Line Carrying Signal, Right Angle Male Push-on Connector is Ideal for Working in Confined Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-300A
Zoro #
G9056722
UPC #
811490012219
Country of Origin
China

Dimensions

Width
2.8 Inch
Height
8 Inch
Length
0.63 Inch
Maximum Cable Length
5,000 ft
Battery Size
AAA

Details

Item
Cable Tester
For Use With
Alarm, CATV, Satellites, Security
Display
LED
Application
Wire Continuity Testing
Measures
Feet, Meters
Features
Loud Tone Identifies Line Carrying Signal, Right Angle Male Push-on Connector is Ideal for Working in Confined Areas
Displays
LED's
Includes
Pocket Clip
Connector Type
F-Type
Special Features
Accurate Up to 5000 ft, DC Shorts and Other Self Grounding Devices in Cable, Displays Splitters, LED Light Uses AAA Battery, On/Off Switch, Voltage Protection
Adapter Type
Female, Male
Waterproof
No
Built-In
On/Off Switch
Product Type
PoE Tester
Voltage
52V
Handle Color
Blue
Indicator
LED Light and Speaker
Product Main Color
Blue
Number of Batteries Required
1
Includes Batteries
Yes
Data Logger
No
Alert Type
Sound
Adapters Included
Female, Male
Display Screen Type
LED
Wire Mapping Detections
Shorts
Operating Voltage
52V

Description

Cable Tester, Adapters Included Female, Male, Connector Type F-Type, Display Screen Type LED, For Use With Alarm, CATV, Satellites, Security, Includes Pocket Clip, Maximum Cable Length 5,000 ft, Features Loud Tone Identifies Line Carrying Signal, Right Angle Male Push-on Connector is Ideal for Working in Confined Areas, Wire Mapping Detections Shorts, Alert Type Sound, Waterproof No, Product Type PoE Tester, Operating Voltage 52V, Data Logger No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.