Zoro Homepage

Port Wall Plate

  • Mfr # K-W1/10

  • Zoro # G416246013


product price: $14.39
/ea
Sold in multiples of 40 for $575.60

Key Features

Overall Width
2 3/4 in
Number of Ports
1
Product Type
Wall Plate
Number of Gangs
1
Overall Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-W1/10
Zoro #
G416246013
UPC #
810132436277
Country of Origin
China

Dimensions

Overall Width
2 3/4 in
Overall Depth
3/8 in
Overall Height
4 1/2 in

Details

Number of Ports
1
Product Type
Wall Plate
Number of Gangs
1
Item
Port Wall Plate
Wallplate Type
Keystone Jack Modules
Features
Attractive Mid Size Wall Plate
Compatible Connector Type
Keystone Jack Modules

Description

Port Wall Plate, Product Type Wall Plate, Wallplate Type Keystone Jack Modules, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Number of Ports 1, Features Attractive Mid Size Wall Plate, Overall Depth 3/8 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.