Zoro Homepage

Port Wall Plate

  • Mfr # K-W2/10

  • Zoro # G716245983


product price: $14.39
/ea
Sold in multiples of 40 for $575.60

Key Features

Product Type
Wall Plate
Overall Height
4 1/2 in
Number of Gangs
1
Features
Attractive Mid Size Wall Plate
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-W2/10
Zoro #
G716245983
UPC #
810132436284
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Depth
3/8 in
Overall Width
2 3/4 in

Details

Item
Port Wall Plate
Product Type
Wall Plate
Number of Gangs
1
Features
Attractive Mid Size Wall Plate
Number of Ports
2
Compatible Connector Type
Keystone Jack Modules
Wallplate Type
Keystone Jack Modules

Description

Port Wall Plate, Product Type Wall Plate, Wallplate Type Keystone Jack Modules, Compatible Connector Type Keystone Jack Modules, Number of Gangs 1, Number of Ports 2, Features Attractive Mid Size Wall Plate, Overall Depth 3/8 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.