Zoro Homepage

Precision Fiber Optic Stripper 0.6 - 1.1 mm

  • Mfr # ST-950

  • Zoro # G310833395


product price: $63.69
/ea

Key Features

Overall Length
0.625 in.
Material
ABS
Width
2.75 in.
Primary Crimping Application
Stripping fiber optic cable
Handle Color
Red & White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-950
Zoro #
G310833395
UPC #
810053351918
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.625 in.
Width
2.75 in.
Jaw Depth
8 in.

Details

Material
ABS
Primary Crimping Application
Stripping fiber optic cable
Handle Color
Red & White
Tool Weight
0.12

Description

Precision blades strip the 600 - 1100 micron buffer coating to expose the 250 micron acrylate-coated glass fiber of fiber optic cables


  • •Blades are precision ground and hardened for accurate stripping and long life
  • •2" (50 mm) scale with 1 mm graduations and length stop to strip fiber to specific lengths
  • •Compact and lightweight design for maximum portability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.