Zoro Homepage

Protection Sleeve Insertion Tool

  • Mfr # PSI-15

  • Zoro # G9773700


product price: $29.95
/ea

Key Features

Length (In.)
6.1 in
Width
3.54 inch
Height (in)
1.18 in
Sleeve Length
1.57 in to 2.36 in
Maximum Capacity
15 Protection Sleeves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI-15
Zoro #
G9773700
UPC #
811490018570
Country of Origin
China

Dimensions

Length (In.)
6.1 in
Width
3.54 inch
Height (in)
1.18 in
Sleeve Length
1.57 in to 2.36 in

Details

Maximum Capacity
15 Protection Sleeves
Cable Type
Fiber Optic

Description

Loading a protection sleeve onto a fiber can be tedious, even for the most experienced technicians. Plus, if they have physical impairments such as poor eyesight then it can become nearly impossible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.