
Pull Line Blower for 3/4 to 2 18-50 mm Conduit
Mfr # PLB-1000
Zoro # G310832503
product price: $3,089.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Blue
Length
16 in.
Depth
9 in.
Application
Pulling cable through conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLB-1000
Zoro #
G310832503
UPC #
810053352137
Country of Origin
Switzerland
Dimensions
Length
16 in.
Depth
9 in.
Width
24 in.
Details
Material
Plastic
Color
Blue
Application
Pulling cable through conduit
Description
Blows or sucks pull line without the need for a compressor
- •For all commercial and residential pipe work with internal diameters from 3/4" - 2" (18 mm - 50 mm)
- •Lightweight and ergonomic for superior accessibility, even in confined spaces
- •Works great on flexible conduit
- •Saves a tremendous amount of time compared to mule tape or jet line
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.