Zoro Homepage

Punch Down Krone Blade

  • Mfr # EPB-KR

  • Zoro # G9726132


product price: $17.49
/ea

Key Features

Blade Type
Krone Blade
Includes
Blade
Battery Operated/Manual
Manual
Description/Special Features
For Krone Block Connections
For Use With
Punch Down Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPB-KR
Zoro #
G9726132
UPC #
811490013964
Country of Origin
China

Dimensions

Width
0.65 Inch
Length
0.65 Inch
Height
4 Inch

Details

Item
Punch Down Tool Blade
Blade Type
Krone Blade
Includes
Blade
Battery Operated/Manual
Manual
Description/Special Features
For Krone Block Connections
For Use With
Punch Down Tools
Product Type
Punch Down Tool Blade
Reversible Blade
No
Blade Configuration
Krone Blade
Compatible Block Type
Krone
Special Features
For Krone Block Connections
Compatible with Manufacturer Model Number
EPD-914KR
Compatible Product Type
Punch Down Tools
Compatible Manufacturer Part Number
EPD-914KR
Compatible Manufacturer Model Number
EPD-914KR
For Use With Mfr. Model Number
EPD-914KR
Block Type
Krone
Compatible with Manufacturer Model No.
EPD-914KR
Compatible with Mfr. Model No.
EPD-914KR
For Use with Mfr Model Number
EPD-914KR
Compatible Pump Manufacturer Part Number
EPD-914KR
Compatible Mfr. Model Number
EPD-914KR

Description

Punch Down Tool Blade, Blade Configuration Krone Blade, Compatible with Manufacturer Model Number EPD-914KR, Compatible Block Type Krone, Compatible Product Type Punch Down Tools, Includes Blade, Product Type Punch Down Tool Blade, Reversible Blade No, Special Features For Krone Block Connections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.