Punch Down Tool, EPB-Krone Blade
Mfr # EPD-9KRONE
Zoro # G5163751
product price: $64.95
/eaKey Features
Blade Type
Terminate/Cut; Terminate Only
Includes
Blade, Built-In Hook/Spudger, Tool
Battery Operated/Manual
Manual
For Use With
Punch Down Tool with Krone Blade
Description/Special Features
Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPD-9KRONE
Zoro #
G5163751
UPC #
811490015326
Country of Origin
China
Dimensions
Width
3.5 Inch
Length
1.5 Inch
Height
10.25 Inch
Details
Item
Punch Down Tool
Blade Type
Terminate/Cut; Terminate Only
Includes
Blade, Built-In Hook/Spudger, Tool
Battery Operated/Manual
Manual
For Use With
Punch Down Tool with Krone Blade
Description/Special Features
Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Product Type
Punch Down Tool
Handle Type
Plain
Compatible Block Type
Krone
Power Source
Manual
Compatible Product Type
Punch Down Tool with Krone Blade
Number of Blades Included
1
Special Features
Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Description
Punch Down Tool, Blade Type Terminate/Cut; Terminate Only, Includes Blade, Built-In Hook/Spudger, Tool, Compatible Block Type Krone, Compatible Product Type Punch Down Tool with Krone Blade, Handle Type Plain, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features Color Coded Yellow On The Cut Side, Combination Hook/Spudger Stored In The Chassis, Enlarged Blade Storage Compartment, Ergonomic, For Wire Termination, Hi/Low Impact Setting
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.