Zoro Homepage

Punchdown Combo Blade, 66/110, For 23Z413

  • Mfr # EPB-116

  • Zoro # G4562372


product price: $16.29
/ea

Key Features

Blade Type
110/66 Double Ended
Includes
Blade
Battery Operated/Manual
Manual
For Use With
66 & 110 Blocks
Description/Special Features
66 & 110 Punchdown Blade w/Cutting Edges for Wire Termination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPB-116
Zoro #
G4562372
UPC #
811490014817
Country of Origin
China

Dimensions

Height
3 Inch
Length
0.1 Inch
Width
2 Inch

Details

Item
Punch Down Combo Blade
Blade Type
110/66 Double Ended
Includes
Blade
Battery Operated/Manual
Manual
For Use With
66 & 110 Blocks
Description/Special Features
66 & 110 Punchdown Blade w/Cutting Edges for Wire Termination
Product Type
Punch Down Combo Blade
Reversible Blade
Yes
Blade Configuration
110/66
Compatible Block Type
110, 66
Special Features
Punchdown Blade with Cutting Edges for Wire Termination
Compatible Product Type
110, 66
Block Type
66, 110

Description

Punch Down Combo Blade, Blade Configuration 110/66, Compatible Block Type 110, 66, Compatible Product Type 110, 66, Includes Blade, Product Type Punch Down Combo Blade, Reversible Blade Yes, Special Features Punchdown Blade with Cutting Edges for Wire Termination

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.