Zoro Homepage

Punchdown Tool Kit, 9 pcs.

  • Mfr # TK-17

  • Zoro # G6128403


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Blade Type
110/66
Includes
110 and 66 Blades, 6-in-1 Screwdriver, Cyclops Wire Stripper, Flashlight, Pliers, Pouch, Punch Down Tool, Spudger
Battery Operated/Manual
Manual
For Use With
Datacom, Electrical, Security and Alarm, Telecom
Product Type
Punch Down Tool Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-17
Zoro #
G6128403
UPC #
811490016101
Country of Origin
China

Dimensions

Height
8 Inch
Length
3.2 Inch
Width
4.3 Inch
Drive Size1
Sockets Not Included

Details

Item
Punch Down Tool Kit
Blade Type
110/66
Includes
110 and 66 Blades, 6-in-1 Screwdriver, Cyclops Wire Stripper, Flashlight, Pliers, Pouch, Punch Down Tool, Spudger
Battery Operated/Manual
Manual
For Use With
Datacom, Electrical, Security and Alarm, Telecom
Product Type
Punch Down Tool Kit
Material
Plastic
Power Source
Manual
Compatible Product Type
Datacom, Electrical, Security and Alarm, Telecom
Number of Cutting Tools
3
Sockets, Drive Tools, and Accessories Included
None
Number of Plumbing Tools
0
Electrical and Telecom Tools Included
(1) Punchdown Tool, (1) Spudger, (1) Wire Stripper
Number of Miscellaneous Tools
1
Measurement Type
SAE
Number of Pieces
9
Miscellaneous Tools Included
(1) Flashlight
Pliers Included
Long-Nose Pliers
Screwdrivers, Keys, and Bits Included
(1) Multi-Bit Screwdriver
Primary Application
Communication
Number of Screwdrivers, Keys, and Bits
1
Cutting Tools Included
Specialty Cutting Tools
Wrenches Included
None
Tool Storage Type
Tool Pouch
Number of Pliers
1
Number of Electrical and Telecom Tools
3
Number of Sockets, Drive Tools, and Accessories
0
Number of Wrenches
0
Plumbing Tools Included
None
Striking and Struck Tools Included
None

Description

Punch Down Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 9, Pliers Included (1) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Specialty Cutting Tool, (2) Blades, Plumbing Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.