Zoro Homepage

Push and Pull Hook, Steel, 7 In, PK5

  • Mfr # M-137/5

  • Zoro # G2233341


product price: $21.29
/pk 5, $4.26/ea

Key Features

Application
Adjustment, Alignment, Burnishers
Number of Pieces
5
Color
Nickel Plated
Length (In.)
7
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-137/5
Zoro #
G2233341
UPC #
811490016972
Country of Origin
Pakistan

Dimensions

Length (In.)
7
Tool Length
7 in

Details

Item
Push and Pull Hook
Application
Adjustment, Alignment, Burnishers
Number of Pieces
5
Color
Nickel Plated
Material
Steel
Tip Shape
1 Push, 1 Pull
Includes
(5) Push and Pull Spring Hooks
Tip Type
Fork Lifter, Pull
Finish
Nickel Plated
Tool Weight
0.02 lb
Product Type
Spring Hook
Body Material
Steel

Description

Push and Pull Hook, Product Type Spring Hook, Application Adjustment, Alignment, Burnishers, Tip Type Fork Lifter, Pull, Tool Length 7 in, Body Material Steel, Finish Nickel Plated, Includes (5) Push and Pull Spring Hooks, Number of Pieces 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.