Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Hook, Steel, Flat, 6 In, PK5

  • Mfr # M-125/5

  • Zoro # G2226226


product price: $20.69
/pk 5, $4.14/ea

Key Features

Application
Adjustment, Alignment, Burnishers
Number of Pieces
5
Color
Nickel Plated
Length (In.)
6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-125/5
Zoro #
G2226226
UPC #
811490014268
Country of Origin
Pakistan

Dimensions

Length (In.)
6
Tool Length
6 in

Details

Item
Push Hook
Application
Adjustment, Alignment, Burnishers
Number of Pieces
5
Color
Nickel Plated
Material
Steel
Includes
(5) Push Spring Hooks
Tip Shape
Flat Push
Finish
Nickel Plated
Tool Weight
0.029 lb
Body Material
Steel
Tip Type
Push
Product Type
Push Spring Hook

Description

Push Hook, Product Type Push Spring Hook, Application Adjustment, Alignment, Burnishers, Tip Type Push, Tool Length 6 in, Body Material Steel, Finish Nickel Plated, Includes (5) Push Spring Hooks, Number of Pieces 5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.