Zoro Homepage

Repl Cable Stripper Blade, For RG59/6, UTP

  • Mfr # UST-215

  • Zoro # G5085543


product price: $11.95
/ea

Key Features

Impact Rated
No
Material
High Carbon Steel
Overall Length
1/2 in
Type
Cartridge
For Use With
RG59/6 Stripping Tool (UST-150), Universal Cable Stripping Tool (UST-500) and CAT/Twisted Pair and amp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST-215
Zoro #
G5085543
UPC #
811490014862
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1/2 in

Details

Item
Replacement Cable Stripper Blade
Impact Rated
No
Material
High Carbon Steel
Type
Cartridge
For Use With
RG59/6 Stripping Tool (UST-150), Universal Cable Stripping Tool (UST-500) and CAT/Twisted Pair and amp
For Use With Mfr. Model Number
UST-150, UST-500
Accessory Type
Replacement Blade Cartridge
Application
Industrial
Features
Cable Stop on One Side of the Cartridge Ensures Precise Stripping without Need to Make Adjustments
Number of Pieces
3
Compatible with Series
UST
Compatible with Brand
Jonard Tools
Weight
0 lb
Compatible with Manufacturer Model Number
UST-150, UST-500
Part Type
Stripper Replacement Blade
Number of Blades
25
Blade Material
Steel
Compatible Manufacturer Part Number
UST-150, UST-500
Compatible Manufacturer Model Number
UST-150, UST-500
For Use with Mfr. Model Number
UST-150, UST-500
Compatible with Manufacturer Model No.
UST-150, UST-500
Compatible with Mfr. Model No.
UST-150, UST-500
For Wire/Cable Type
Coax Cable, Network Cable
Product Type
Replacement Blade
For Use with Mfr Model Number
UST-150, UST-500
Compatible Pump Manufacturer Part Number
UST-150, UST-500
Compatible Mfr. Model Number
UST-150, UST-500

Description

Replacement Cable Stripper Blade, Part Type Stripper Replacement Blade, For Use With RG59/6 Stripping Tool (UST-150), Universal Cable Stripping Tool (UST-500) and CAT/Twisted Pair and amp, Compatible Grainger Part Number 10G948, 23Z417, Compatible Manufacturer Part Number UST-150, UST-500, Compatible with Series UST, Blade Material Steel, Number of Blades 25, Features Cable Stop on One Side of the Cartridge Ensures Precise Stripping without Need to Make Adjustments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.