Zoro Homepage

Replacement Blade, 28 to 22 AWB

  • Mfr # UC-866

  • Zoro # G3779487


product price: $12.69
/ea

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Voice and Data Cable Crimping
For Use With - Crimping Tool
Mfr. No. UC-864
Application
Voice and Data Cable Crimping
Connector Type - Voice and Data Crimper
RJ-11, RJ-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-866
Zoro #
G3779487
UPC #
811490016989
Country of Origin
China

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Voice and Data Cable Crimping
Item
Voice and Data Cutting Blade
For Use With - Crimping Tool
Mfr. No. UC-864
Application
Voice and Data Cable Crimping
Connector Type - Voice and Data Crimper
RJ-11, RJ-12
Cable Type
STP/UTP, Flat Telephone
For Use With
Mfr. No. UC-864
Capacity (AWG)
28 to 22
Crimping Capacity
6 mm and 12 mm
Includes
(2) Sets of Replacement Blades
Cable Type - Voice and Data Crimper
STP Flat Telephone, UTP Flat Telephone
Compatible Connector Type
RJ-11, RJ-12
Compatible Cable Type
STP Flat Telephone, UTP Flat Telephone
Compatible with Manufacturer Model Number
UC-864
Compatible Manufacturer Part Number
UC-864
Compatible Manufacturer Model Number
UC-864
For Use With Mfr. Model Number
UC-864
Compatible with Manufacturer Model No.
UC-864
Compatible with Mfr. Model No.
UC-864
For Use with Mfr Model Number
UC-864
Compatible Pump Manufacturer Part Number
UC-864
Compatible Mfr. Model Number
UC-864

Description

Voice and Data Cutting Blade, Compatible Connector Type RJ-11, RJ-12, Compatible Cable Type STP Flat Telephone, UTP Flat Telephone, Compatible with Manufacturer Model Number UC-864, Application Voice and Data Cable Crimping, Crimping Capacity 6 mm and 12 mm, Includes (2) Sets of Replacement Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.