Zoro Homepage

Replacement Blade For Css-5097

  • Mfr # CSS-115

  • Zoro # G9473787


product price: $13.59
/ea

Key Features

Overall Length
1.18 in
Cable Type
COAX
Height
4.17 in
Width
3.15 in
Cable Size
RG59 and RG6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSS-115
Zoro #
G9473787
UPC #
811490019119
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.18 in
Height
4.17 in
Width
3.15 in
Cable Size
RG59 and RG6

Details

Cable Type
COAX

Description

The Replacement Blade Cartridge is for the COAX Stub End Cable Stripper (CSS-5097). ;This cartridge features the following: Provides a 2-level strip for RG59 & RG6 cables, exposing 9mm of braid and 7mm of center conductor Will not cut or damage the braid or score the center conductor High carbon steel blades last for over 5,000 strips on each side Compatible with all of our CSS tools (COAX Stub End Strippers) ;

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.