Zoro Homepage

Replacement Blade For Wss-4625 Web Slitter And Shaving Tool

  • Mfr # WSS-4625RB

  • Zoro # G9473671


product price: $62.65
/ea

Key Features

Cable Type
Messengered Cables
Overall Length
1-1/27 in
Width
4.69 inch
Cut Type
Slit, Shave
Cable Size
0.4 in to 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS-4625RB
Zoro #
G9473671
UPC #
811490018686
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/27 in
Width
4.69 inch
Cable Size
0.4 in to 5/8 in
Height (in)
8-1/2 in

Details

Cable Type
Messengered Cables
Cut Type
Slit, Shave

Description

This product is the replacement blade cartridge ;specifically designed for the WSS-4625 Web Slitter and Shaving Tool. This replacement blade cartridge features the following:
Ultra-sharp steel slitting blade slits even the thickest webbing with ease
Shaving blade removes excess webbing to provide smooth surface for cable termination
For use with WSS-4625 on cables 0.400"-0.625" in diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.