Zoro Homepage

Replacement Blade, Steel, PK2

  • Mfr # MSB-1533

  • Zoro # G9646917


product price: $35.99
/pk 2, $18.00/ea

Key Features

Material
Steel
For Use With Mfr. Model Number
MS-6
For Use With
MS-6
Fits Brand
Jonard
Product Type
Replacement Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB-1533
Zoro #
G9646917
UPC #
811490016682
Country of Origin
China

Dimensions

Maximum Cable Diameter
3.3 mm
Minimum Cable Diameter
1.2 mm
Slitting Groove Sizes
1.8 mm to 2.1 mm; 1.5 mm to 1.8 mm; 1.2 mm to 1.5 mm; 2.5 mm to 2.9 mm; 2.1 mm to 2.5 mm; 2.9 mm to 3.3 mm

Details

Material
Steel
For Use With Mfr. Model Number
MS-6
For Use With
MS-6
Fits Brand
Jonard
Item
Replacement Blades
Product Type
Replacement Blade
Includes
(2) Blade Cartridges
Features
MS-6 Fiber Optic Mid Span Slitting Tool and Comes with (2) Blade Cartridges, The Blades are Made for Long Term use and Last for Up to 5,000 Slits/Cuts, this Replacement Blade Set is for Cable Diameters from 1.2 mm to 3.3 mm
Impact Rated
No
Number of Slitting Grooves
6
Compatible Replacement Blades
MS-6
Application
MS-6 Fiber Optic Mid Span Slitting Tool
Cutting Application
Slitting
Blade Life
5,000 slits

Description

When you need replacement blades for your Jonard Tools MS-6, the JONARD TOOLS MSB-1533 Replacement Blade is a top choice. The steel blade fits all models of the Jonard Tools MS-6 wire stripper and cutter. It also works with Grainger Item Number 34RR08. This package contains two blades in total. You'll want to have the JONARD TOOLS MSB-1533 Replacement Blade on hand to get the job done right time after time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.