Zoro Homepage

Replacement Cable Sewing Needle, PK6

  • Mfr # RB-287/6

  • Zoro # G5163767


product price: $30.69
/pk 6, $5.12/ea

Key Features

Number of Pieces
6
Power
Manual
Includes
(6) 2-1/4 in Replacement Needles for Mfr. No. JIC-287
Product Type
Cable Sewing Needle
Replaceable Needle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-287/6
Zoro #
G5163767
UPC #
811490014626
Country of Origin
China

Details

Item
Replacement Cable Sewing Needle
Number of Pieces
6
Power
Manual
Includes
(6) 2-1/4 in Replacement Needles for Mfr. No. JIC-287
Product Type
Cable Sewing Needle
Replaceable Needle
Yes
Tool Weight
0.062 lb
Body Material
Steel

Description

Replacement Cable Sewing Needle, Product Type Cable Sewing Needle, Body Material Steel, Replaceable Needle Yes, Tool Weight 0.062 lb, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.