Zoro Homepage

Replacement Kit, RDG, 4 pcs.

  • Mfr # RDG-RP4

  • Zoro # G8958232


product price: $36.89
/ea

Key Features

Features
Replacement Kit For RDG-30 Glow Rod Kit
Includes
RDG-RP4A
Flexibility
Medium
Tool Length
15 ft
Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDG-RP4
Zoro #
G8958232
UPC #
811490016361
Country of Origin
United Kingdom

Dimensions

Tool Length
15 ft
Individual Rod Length
5 ft
Thread Size
8-32

Details

Item
Replacement Kit
Features
Replacement Kit For RDG-30 Glow Rod Kit
Includes
RDG-RP4A
Flexibility
Medium
Rod Material
Stainless Steel
Connector Material
Stainless Steel
Includes Light
No
Individual Rod Weight
0.16 lb

Description

Replacement Kit, Flexibility Medium, Tool Length Not Applicable, Rod Material Stainless Steel, Includes Light No, Connector Material Stainless Steel, Includes RDG-RP4A, Individual Rod Length Not Applicable, Individual Rod Weight 0.2 lb, Thread Size 8-32

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.