Zoro Homepage

Riser Slitting Tool

  • Mfr # RST-8514

  • Zoro # G9191570


product price: $109.95
/ea
Free Shipping & Returns

Key Features

For Use With
Working with Different Diameter Cables
Application
Provides Access to Round FTTH F-Series Cables
Features
Product Type
Riser Slitting Tool
Compatible Replacement Blades
RST-RB25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST-8514
Zoro #
G9191570
UPC #
811490017528
Country of Origin
China

Dimensions

Maximum Cable Diameter
0.55 in
Tool Height
0.625 in
Tool Width
1.5 in
Tool Length
4 in
Minimum Cable Diameter
0.33 in
Length
2.4 Inch
Cable Diameter
8.5 mm-14 mm (0.33"-0.55")
Height
1.1 Inch
Width
3.1 Inch

Details

Item
Riser Slitting Tool
For Use With
Working with Different Diameter Cables
Application
Provides Access to Round FTTH F-Series Cables
Features
Product Type
Riser Slitting Tool
Compatible Replacement Blades
RST-RB25
Cutting Application
Slitting
Cut Type
Slit
Cable Type
FTTH Riser

Description

Riser Slitting Tool, Compatible Replacement Blades RST-RB25, Application Provides Access to Round FTTH F-Series Cables, Maximum Cable Diameter 0.55 in, Minimum Cable Diameter 0.33 in, Cutting Application Slitting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.