Zoro Homepage

RJ45 CAT6 Pass-Through Connectors, PK 100

  • Mfr # RJ45-6100

  • Zoro # G6516247


product price: $63.99
/pk 100, $0.64/ea

Key Features

Use With - Nonmetallic Building Cable
CAT6, CAT6a Network Cables
Type
Three-prong RJ45
Material
Polycarbonate
Overall Length
4.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ45-6100
Zoro #
G6516247
UPC #
811490018075
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.65 in

Details

Use With - Nonmetallic Building Cable
CAT6, CAT6a Network Cables
Type
Three-prong RJ45
Material
Polycarbonate
Item
RJ45 CAT6 Pass-Through Connectors (100 Pack)

Description

RJ45 CAT6 Pass-Through Connectors (100 Pack), Package Quantity 100

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.