Shop JONARD TOOLS
See all product information
Create Account
Scoring Tool
Mfr # FS-1080
Zoro # G622824135
product price:Â $35.95
/eaKey Features
Tool Length
1.84 in
Includes
FS-1080RB Blade
Maximum Cable Diameter
16 mm
Application
Fiber Optics Duct Cutters and Scoring Tools
Minimum Cable Diameter
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS-1080
- Zoro #
- G622824135
- UPC #
- 811490017917
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tool Length
- 1.84 in
- Maximum Cable Diameter
- 16 mm
- Minimum Cable Diameter
- 5 mm
- Tool Width
- 1.4 in
- Tool Height
- 1.2 in
Details
- Includes
- FS-1080RB Blade
- Application
- Fiber Optics Duct Cutters and Scoring Tools
- Cutting Application
- Scoring
- Item
- Scoring Tool
- Compatible Replacement Blades
- FS-1080RB
- For Use With
- TK-243 Fiber Duct Kit, TK-2612 EMEA Fiber Duct Standard Kit, TK-268 Duct Kit
- Features
- Unique Design Allows you to Score and Ring 10/8, 12/10 and 14/12 Fiber Optic Microducts without Any Adjustments to the Tool
Description
Scoring Tool, Compatible Replacement Blades FS-1080RB, Application Fiber Optics Duct Cutters and Scoring Tools, Maximum Cable Diameter 16 mm, Minimum Cable Diameter 5 mm, Cutting Application Scoring, Features Unique Design Allows you to Score and Ring 10/8, 12/10 and 14/12 Fiber Optic Microducts without Any Adjustments to the Tool, For Use With TK-243 Fiber Duct Kit, TK-2612 EMEA Fiber Duct Standard Kit, TK-268 Duct Kit, Includes FS-1080RB Blade, Product Type Scoring Tool, Tool Height 1.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.