Scoring Tool
- Mfr # FS-1416
- Zoro # G922823296
product price:Â
$
34.95
/ea
Key Features
Cutting Application
Scoring
Features
Unique Design Allows you to Score and Ring 10/8, 12/10 and 14/12 Fiber Optic Microducts without Any Adjustments to the Tool
For Use With
TK-243 Fiber Duct Kit, TK-260 Fiber Duct Kit, TK-268 Duct Kit
Compatible Replacement Blades
FS-1080RB, FS-1416RB, FS-2025RB
Application
Fiber Optics Duct Cutters and Scoring Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-1416
- Zoro #
- G922823296
- UPC #
- 811490018341
- Country of Origin
- Taiwan, Province of China
- Item
- Scoring Tool
- Cutting Application
- Scoring
- Features
- Unique Design Allows you to Score and Ring 10/8, 12/10 and 14/12 Fiber Optic Microducts without Any Adjustments to the Tool
- For Use With
- TK-243 Fiber Duct Kit, TK-260 Fiber Duct Kit, TK-268 Duct Kit
- Compatible Replacement Blades
- FS-1080RB, FS-1416RB, FS-2025RB
- Application
- Fiber Optics Duct Cutters and Scoring Tools
- Includes
- FS-1416RB Blade
- Compatible Product Type
- TK-243 Fiber Duct Kit, TK-260 Fiber Duct Kit, TK-268 Duct Kit
Dimensions
- Maximum Cable Diameter
- 16 mm
- Minimum Cable Diameter
- 7 mm
- Fits Chest Size
- Unique Design Allows you to Score and Ring 10/8, 12/10 and 14/12 Fiber Optic Microducts without Any Adjustments to the Tool
Description
Scoring Tool, Compatible Replacement Blades FS-1080RB, FS-1416RB, FS-2025RB, Application Fiber Optics Duct Cutters and Scoring Tools, Maximum Cable Diameter 16 mm, Minimum Cable Diameter 7 mm, Cutting Application Scoring, Features Unique Design Allows you to Score and Ring 10/8, 12/10 and 14/12 Fiber Optic Microducts without Any Adjustments to the Tool, For Use With TK-243 Fiber Duct Kit, TK-260 Fiber Duct Kit, TK-268 Duct Kit, Includes FS-1416RB Blade, Product Type Scoring Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.