Screwdriver 1/4 in Round
Mfr # SDC-144
Zoro # G5417209
product price: $7.95
/eaKey Features
Tip Size
1/4 in
Shank Length
4 in
Finish
polished
Handle Material
Rubber
Handle Design
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDC-144
Zoro #
G5417209
UPC #
811490015005
Country of Origin
China
Dimensions
Tip Size
1/4 in
Shank Length
4 in
Overall Length
8 5/16 in
Details
Item
Screwdriver
Finish
polished
Handle Material
Rubber
Handle Design
Ergonomic
Screwdriver Tip Style
Keystone Slotted
Shank Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Slotted
Shank Shape
Round
Nonsparking
No
ESD Safe
No
Insulated
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
This JONARD TOOLS SDC-144 Screwdriver Slotted 1/4" 4" Round is the perfect tool for all your precision screwdriving needs. The ergonomic rubber handle makes this screwdriver comfortable to use. Its steel shank and polished finish mean it will last you a long time. It has a keystone slotted tip, which provides maximum contact on flat surfaces and minimizes stripping of screws. This Jonard Tools Screwdriver Slotted 1/4" 4" Round is an essential part of your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.