Screwdriver #2 Round
Mfr # SDP-2
Zoro # G5417382
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Tip Size
#2
Tip Style
Phillips
Shank Length
4 in
Finish
polished
Handle Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDP-2
Zoro #
G5417382
UPC #
811490015029
Country of Origin
China
Dimensions
Tip Size
#2
Shank Length
4 in
Overall Length
8 5/16 in
Details
Item
Screwdriver
Tip Style
Phillips
Finish
polished
Handle Material
Rubber
Handle Design
Ergonomic
Insulated
No
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Tether Capable
Tip Style Group
Phillips
Screwdriver Tip Style
Phillips
ESD Safe
No
Nonsparking
No
Shank Material
Steel
Tether Style
Tether Capable
Description
Screwdriver, Tip Size #2, Overall Length 8 5/16 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.