This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SDP-3
Zoro #
G5417498
UPC #
811490015036
Country of Origin
China
Dimensions
Tip Size
#3
Shank Length
6 in
Overall Length
11 in
Details
Item
Screwdriver
Tip Style
Phillips
Finish
polished
Handle Material
Rubber
Handle Design
Ergonomic
Shank Shape
Round
Tether Capable
Tether Capable
Tip Style Group
Phillips
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
Shank Material
Steel
Screwdriver Tip Style
Phillips
Nonsparking
No
Tether Style
Tether Capable
Description
Screwdriver, Tip Size #3, Overall Length 11 in, ESD Safe No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.