Screwdriver 3/8 in Round
Mfr # SDC-3810
Zoro # G5417373
product price: $11.95
/eaKey Features
Tip Size
3/8 in
Shank Length
10 in
Overall Length
14 1/2 in
Finish
polished
Handle Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDC-3810
Zoro #
G5417373
UPC #
811490015258
Country of Origin
China
Dimensions
Tip Size
3/8 in
Shank Length
10 in
Overall Length
14 1/2 in
Details
Item
Screwdriver
Finish
polished
Handle Material
Rubber
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Keystone Slotted
Shank Shape
Round
Shank Material
Steel
ESD Safe
No
Tether Capable
Tether Capable
Nonsparking
No
Insulated
No
Tip Style Group
Slotted
Tether Style
Tether Capable
Description
The JONARD TOOLS SDC-3810 Screwdriver Slotted 3/8" 10 in Round is the perfect tool for inserting and removing screws. This slotted screwdriver has a keystone tip, which allows you to access tight spaces with ease. The rubber handle provides you with an ergonomic grip that minimizes stress on your hands and wrists. It also comes with a 10 in round shank made of steel, making it long lasting and durable. With its ergonomic design, this JONARD TOOLS Screwdriver will be your go-to tool for all kinds of fastening jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.