Zoro Homepage

Screwdriver Mini 4 In 1 10 Pk

  • Mfr # S-41/10

  • Zoro # G9773350


product price: $34.95
/ea

Key Features

Drive Size
Cabinet Slotted: 1/8 in, 1/16 in; Phillips: PH0, PH00
Driver Type
Phillips, Cabinet Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-41/10
Zoro #
G9773350
UPC #
811490017382
Country of Origin
China

Dimensions

Drive Size
Cabinet Slotted: 1/8 in, 1/16 in; Phillips: PH0, PH00

Details

Driver Type
Phillips, Cabinet Slotted

Description

The Jonard Tools S-41 Screwdriver is a mini multi-bit screwdriver made for everyday use. This multi-bit screwdriver features the following: Can be configured to 4 types of driving heads: #0 & #00 Phillips Head, 1/8" & 1/16" Cabinet Slotted Head Conveniently shaped like a pen with a clip and holds 2 screwdriver bits Perfect for small connectors on alarm panels and alarm boxes and is a must-have for travel and on-the-go use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.