Screwdriver, Phillips, 3x24", Square
Mfr # SD-243
Zoro # G5417163
product price: $48.95
/eaKey Features
Number of Pieces
1
SAE or Metric
SAE
Features
Internal Shank Flanges; Black Oxide Finished Tip; Ergonomically Designed Handle with Dipped Plastic Grip; Side-Cut
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-243
Zoro #
G5417163
UPC #
811490014725
Country of Origin
China
Dimensions
Tip Size
#3
Shank Length
24"
Overall Length
27"
Details
Item
Screwdriver
Number of Pieces
1
SAE or Metric
SAE
Features
Internal Shank Flanges; Black Oxide Finished Tip; Ergonomically Designed Handle with Dipped Plastic Grip; Side-Cut
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
Rubber
Handle Design
Ergonomic
Shank Material
steel
Tip Style Group
Crosspoint
Shank Shape
Square
Finish
matte
Nonsparking
No
Sub-Category
Screwdriver
Material
Chrome Vanadium Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Tip Style
Phillips
Tether Style
Standard Tool (Accessory Needed for Tethering)
Insulated
No
Screwdriver Tip Style
Phillips
Description
Screwdriver, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.