This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SDS-142
Zoro #
G5417540
UPC #
811490016118
Country of Origin
China
Dimensions
Tip Size
1/4", #2
Overall Length
3-1/2"
Shank Length
2 in
Details
Item
Stubby Screwdriver Set
Number of Pieces
2
Includes
(1) Cabinet Slotted: 1/4" x 1-1/2"; (1) Phillips: #2 x 2"
Handle Material
Rubber
Shank Material
Steel
ESD Safe
No
Insulated
No
Standards
ASME, ANSI
Tip Style Group
Standard
Tether Capable
Not Tether Capable
Finish
Black Oxide
Screwdriver Tip Style
Keystone Slotted/Phillips
Features
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Nonsparking
No
Shank Shape
Round
Handle Design
Ergonomic
SAE or Metric
SAE
Handle Type
Cushion Grip
Tether Style
Not Tether Capable
Bit Style
Cabinet Slotted, Phillips
Description
Stubby Screwdriver Set, #2, 1/4 in, Number of Pieces 2, No, ESD Safe No, Includes Keystone Slotted 1/4 in x 2 in, Phillips #2 x 2 in, ASME, ANSI
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.