Zoro Homepage

Security Shield Tool, 7/16 In

  • Mfr # SST-716

  • Zoro # G1356512


product price: $13.95
/ea

Key Features

Number of Pieces
1
Includes
Steel Loop
SAE or Metric
SAE
Features
Knurled Handle for Secure Gripping can be Used with a Torque Wrench for Precise Torque Adjustments
Length (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST-716
Zoro #
G1356512
UPC #
811490012141
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Overall Length
2-1/2"
Tool Length
2 1/2 in

Details

Item
Security Shield Tool
Number of Pieces
1
Includes
Steel Loop
SAE or Metric
SAE
Features
Knurled Handle for Secure Gripping can be Used with a Torque Wrench for Precise Torque Adjustments
Color Code
Black
Material
Steel
Application
For 7/16 in Hex Shielded F Connectors
Sub-Category
Security Shield Tool
Finish
black oxide
Body Color
Black
Body Material
Steel
Tool Weight
0.189 lb

Description

Security Shield Tool, Product Type Security Shield Tool, Tool Length 2 1/2 in, Body Color Black, Body Material Steel, Features Knurled Handle for Secure Gripping can be Used with a Torque Wrench for Precise Torque Adjustments, Includes Steel Loop, Tool Weight 0.189 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.